CBN NEGATIVE INSERT, 4, DNGA, 2

  • Mfr # 6904829
  • Zoro # G805906290
product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Insert Style
DNGA
Inscribed Circle
0.5 in
Corner Radius
0.0312 in
Rake
Negative
ISO Number
DNGA150408S01025MT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6904829
Zoro #
G805906290
UPC #
-
Country of Origin
United States
Item
CBN NEGATIVE INSERT
Insert Style
DNGA
Inscribed Circle
0.5 in
Rake
Negative
ISO Number
DNGA150408S01025MT
Cutting Direction
Neutral
Finish - Machining
AlTiN
ANSI Code
DNGA432S0425MT
Standards
ANSI, ISO
Number of Cutting Edges
2
Primary Material Application ISO Code
H
Cutting Application
Turning
Material Grade - Machining
CBN
Shape
Rhomboid
Material - Machining
CBN
Manufacturer Grade
WBH20P
Primary Material Application
Hardened Steel
Features
Better Wear Resistance, High Speed and Feed Capability, Long Tool Life, Multi-Layer Coating, Reduce Cycle Times
Insert Holding Type
2-Cylindrical Fixing Hole
Measurement System
Decimal Inch
Coolant Fed
Non-Coolant Through
Coating Process
PVD
Clearance Angle
0 Degrees
Included Angle
55 Degrees
General Shape
Rhomboid

Dimensions

Corner Radius
0.0312 in
Depth of Cut
0.1883 in
Thickness
0.1883 in
Cutting Edge Length
0.6104 in
Through Hole Inside Dia.
0.2031 in
Fits Chest Size
Better Wear Resistance, High Speed and Feed Capability, Long Tool Life, Multi-Layer Coating, Reduce Cycle Times

Description

Negative Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews