Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 6740390
- Zoro # G802670804
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
ISO Number
WGCMRAL0625B635
Cutting Direction
Left Hand
Cutting Application
Face Grooving, Facing
Compatible Hardware
Insert SCR M6-1.0 x 18 T25, Wrench Torx Tx25
ANSI Code
WGCMRAL0625B635
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6740390
- Zoro #
- G802670804
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Parting and Cut-Off Blade
- ISO Number
- WGCMRAL0625B635
- Cutting Direction
- Left Hand
- Cutting Application
- Face Grooving, Facing
- Compatible Hardware
- Insert SCR M6-1.0 x 18 T25, Wrench Torx Tx25
- ANSI Code
- WGCMRAL0625B635
- For Toolholder
- WGC Toolholders
- Features
- Adjustable Face
- Product Family
- WGC
- Blade Material
- Steel
- Toolholder Style
- WGCRM-B
Dimensions
- Blade Width
- 1/4 in
- Overall Length
- 2.5500 in
- Depth of Cut
- 1 in
- Max. Grooving Width
- 1/4 in
- Wire Rope Length
- 2.5500 in
- Length
- 2.5500 in
- Fits Chest Size
- Adjustable Face
Description
Indexable Parting and Cut-Off Blade, Left Hand, Steel, Blade Width 1/4 in, ANSI Code WGCMRAL0625B635, Compatible Hardware Insert SCR M6-1.0 x 18 T25, Wrench Torx Tx25, Cutting Application Face Grooving, Facing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.