Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 6740387
- Zoro # G902670803
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
ISO Number
WGCMRAR0625A635
Features
Adjustable Face
Blade Material
Steel
Product Family
WGC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6740387
- Zoro #
- G902670803
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Parting and Cut-Off Blade
- Cutting Direction
- Right Hand
- ISO Number
- WGCMRAR0625A635
- Features
- Adjustable Face
- Blade Material
- Steel
- Product Family
- WGC
- For Toolholder
- WGC Toolholders
- ANSI Code
- WGCMRAR0625A635
- Toolholder Style
- WGCRM-A
- Compatible Hardware
- Insert SCR M6-1.0 x 18 T25, Wrench Torx Tx25
- Cutting Application
- Face Grooving, Facing
Dimensions
- Depth of Cut
- 1 in
- Max. Grooving Width
- 1/4 in
- Overall Length
- 2.5500 in
- Blade Width
- 1/4 in
- Wire Rope Length
- 2.5500 in
- Length
- 2.5500 in
- Fits Chest Size
- Adjustable Face
Description
Indexable Parting and Cut-Off Blade, Right Hand, Steel, Blade Width 1/4 in, ANSI Code WGCMRAR0625A635, Compatible Hardware Insert SCR M6-1.0 x 18 T25, Wrench Torx Tx25, Cutting Application Face Grooving, Facing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.