Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 6788443
- Zoro # G302670878
product price:Â
$
82.69
/ea
Key Features
Cutting Direction
Left Hand
ISO Number
WGCSUL0328K
Toolholder Style
WGCMSUL-K
ANSI Code
WGCSUL0328K
For Toolholder
WGC Toolholders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6788443
- Zoro #
- G302670878
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Parting and Cut-Off Blade
- Cutting Direction
- Left Hand
- ISO Number
- WGCSUL0328K
- Toolholder Style
- WGCMSUL-K
- ANSI Code
- WGCSUL0328K
- For Toolholder
- WGC Toolholders
- Cutting Application
- Cut-Off, Grooving
- Product Family
- WGC
- Features
- Positive Mechanical Clamping
Dimensions
- Overall Length
- 2.2580 in
- Wire Rope Length
- 2.2580 in
- Length
- 2.2580 in
- Fits Chest Size
- Positive Mechanical Clamping
Description
Indexable Parting and Cut-Off Blade, Left Hand, ANSI Code WGCSUL0328K, Cutting Application Cut-Off, Grooving
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.