Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 6788446
- Zoro # G102670832
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Neutral
ISO Number
WGCSUN0328B
Overall Length
2 3/8 in
For Toolholder
WGC Toolholders
Product Family
WGC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6788446
- Zoro #
- G102670832
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Parting and Cut-Off Blade
- Cutting Direction
- Neutral
- ISO Number
- WGCSUN0328B
- For Toolholder
- WGC Toolholders
- Product Family
- WGC
- Cutting Application
- Cut-Off, Grooving
- Features
- Positive Mechanical Clamping
- Toolholder Style
- WGCMSU-B
- ANSI Code
- WGCSUN0328B
Dimensions
- Overall Length
- 2 3/8 in
- Cutting Height
- 25 mm
- Wire Rope Length
- 2 3/8 in
- Length
- 2 3/8 in
- Fits Chest Size
- Positive Mechanical Clamping
Description
Indexable Parting and Cut-Off Blade, Neutral, ANSI Code WGCSUN0328B, Cutting Application Cut-Off, Grooving, Cutting Height 25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.