Shop WIDIA
See all product information
Create Account
Cutting tool
- Mfr # 6846583
- Zoro # G603528281
product price:Â
$
16.79
/ea
Sold in multiples of 5 for
$83.95
Key Features
Width
0.3808 in
Chip-Breaker
Yes
Corner Radius
1/32 in
Lead Angle
7 Degrees
ISO Number
CCGT09T308AL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6846583
- Zoro #
- G603528281
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.3808 in
- Corner Radius
- 1/32 in
- Insert Size
- 3252
- Cutting Edge Length
- 0.3808 in
- Thickness
- 5/32 in
- Mounting Hole Dia.
- 0.1732 in
- Fits Chest Size
- Universal Geometry; Polished Rake Surface; Microfine Uncoated Carbide
Description
Diamond Milling Insert, Inscribed Circle 3/8 in, Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.