Diamond Milling Insert, 12.90mm, Carbide

  • Mfr # 5578223
  • Zoro # G3791040
product price: 
$
16.59
/ea
Sold in multiples of 5 for $82.95

Key Features

Insert Shape
Diamond
Mounting Hole Dia.
0.2165 in
Grade
WP40PM
Insert Size
120408
Insert Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5578223
Zoro #
G3791040
UPC #
4050841101004
Country of Origin
United States
Insert Shape
Diamond
Item
Diamond Milling Insert
Grade
WP40PM
Insert Material
Carbide
Chip-Breaker
Yes
Series
M16
Cutting Direction
Neutral
Insert Style
CPNT
Mounting Style
Taper Screw
For Use With
M16 Series Slotting Mills
ISO Number
CPNT120408T
Inscribed Circle
1/2 in
Insert Holding Type
Taper Screw
Number of Cutting Edges
2
Clearance Angle
11 Degrees
Chip-Breaker Style
On One Side
Manufacturer Grade
WP40PM
For Toolholder
12391603800
Secondary Material Application ISO Code
S
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
AlCrTiN
Primary Material Application ISO Code
M, P
Shape
Rhombic
Primary Material Application
Stainless Steel, Steel
Coating Process
PVD
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide
Measurement System
Fractional Inch
ANSI Code
CPNT120408T
Included Angle
80 Degrees
Compatible Product Type
M16 Series Slotting Mills

Dimensions

Mounting Hole Dia.
0.2165 in
Insert Size
120408
Insert Thickness
0.1874"
Through Hole Inside Dia.
0.2165 in
Thickness
0.1874 in
Cutting Edge Length
12.90mm
Corner Radius
1/32 in

Description

Diamond Milling Insert, Inscribed Circle 1/2 in, CPNT120408T, On One Side, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews