Milling Insert, Parallelogram, 7.00mm

  • Mfr # 3577969
  • Zoro # G3788660
product price: 
$
14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Mounting Hole Dia.
2.31mm
Series
M6800
Insert Size
070304
Insert Thickness
0.1024"
Lead Angle
75 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3577969
Zoro #
G3788660
UPC #
4021169757600
Country of Origin
United States
Series
M6800
Lead Angle
75 Degrees
Mounting Style
Taper Screw
Insert Style
BDMT
Item
Parallelogram Milling Insert
ISO Number
BDMT070304ERMS
Insert Shape
Parallelogram
For Use With
M6800 Series 90 Degrees Shoulder Mills
Cutting Direction
Right Hand
Chip-Breaker
Yes
Grade
TN6425
For Toolholder
15396440800, 15396441000, 15396441800, 15396442200, 15396442400, 15396442800, 15396443200, 15396443400, 15396445000, 15396446200, 15396447200
Finish - Machining
TiCN
ANSI Code
BDMT070304ERMS
Secondary Material Application
Steel
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Clearance Angle
15 Degrees
Measurement System
Metric
Primary Material Application ISO Code
M, S
Number of Cutting Edges
2
Included Angle
80 Degrees
Insert Holding Type
Taper Screw
Chip-Breaker Code
MS
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
TN6425
Secondary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Shape
Parallelogram
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
2.31mm
Insert Size
070304
Insert Thickness
0.1024"
Width
4.55mm
Cutting Edge Length
7.00mm
Through Hole Inside Dia.
2.31mm
Thickness
0.1024 in
Corner Radius
0.40mm

Description

Parallelogram Milling Insert, BDMT070304ERMS, MS, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews