Shop WIDIA

Diamond Turning Insert, Diamond, 1/2 in

  • Mfr # 5108479
  • Zoro # G3927644

product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.5000"
Grade
WBH30P
Inscribed Circle
1/2 in
Insert Style
DNGA
Insert Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5108479
Zoro #
G3927644
UPC #
4061779261708
Country of Origin
United States
Item
Diamond Turning Insert
Grade
WBH30P
Inscribed Circle
1/2 in
Insert Style
DNGA
Insert Shape
Diamond
Mounting Style
Cylindrical Fixing Hole
Cutting Direction
Neutral
ISO Number
DNGA150408S01025MT
Style
DNGA
Chip-Breaker
No
Measurement System
Fractional Inch
Finish - Machining
AlTiN
ANSI Code
DNGA432S0425MT
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Included Angle
55 Degrees
Manufacturer Grade
WBH30P
Cutting Application
Turning
Shape
Rhombic
Cutting Edge
Chamfered and Rounded
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
H, K, S
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.5000"
Insert Thickness
0.1883"
Thickness
3/16 in
Corner Radius
1/32 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiN, ANSI Code DNGA432S0425MT, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.