Shop WIDIA

Diamond Turning Insert, Diamond, 2, CCGW, 1

  • Mfr # 5885722
  • Zoro # G3876754

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5885722
Zoro #
G3876754
UPC #
4050841852210
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
WDN00U
ISO Number
CCGW060204FST
Mounting Style
Taper Screw
Cutting Direction
Neutral
Style
CCGW
Shape
Rhombic
Included Angle
80 Degrees
Cutting Material Coverage
Single Tip
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Edge
Sharp Corner
Material - Machining
Polycrystalline Diamond
ANSI Code
CCGW2151FST
Primary Material Application ISO Code
N, S
Finish - Machining
Bright (Uncoated)
Clearance Angle
7 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Number of Cutting Edges
1
Manufacturer Grade
WDN00U
Cutting Application
Turning
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.2500"
Corner Radius
1/64 in
Insert Thickness
0.0938"
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CCGW2151FST, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.