Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCGW, 1

  • Mfr # 5885723
  • Zoro # G3878139

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5885723
Zoro #
G3878139
UPC #
4050841852326
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WDN00U
ISO Number
CCGW09T304FST
Mounting Style
Taper Screw
Style
CCGW
Cutting Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application ISO Code
N, S
ANSI Code
CCGW3251FST
Material - Machining
Polycrystalline Diamond
Number of Cutting Edges
1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Shape
Rhombic
Cutting Material Coverage
Single Tip
Cutting Edge
Sharp Corner
Finish - Machining
Bright (Uncoated)
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Cutting Application
Turning
Manufacturer Grade
WDN00U
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Corner Radius
1/64 in
Insert Thickness
0.1563"
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCGW3251FST, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.