Shop WIDIA
See all product information
Create Account
Diamond Turning Insert, Diamond, 2, CCMT, 1
- Mfr # 2564187
- Zoro # G3929464
product price:Â
$
9.69
/ea
Sold in multiples of 10 for
$96.90
Key Features
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2564187
- Zoro #
- G3929464
- UPC #
- 4021169377471
- Country of Origin
- India
- Item
- Diamond Turning Insert
- Insert Shape
- Diamond
- Insert Style
- CCMT
- Inscribed Circle
- 1/4 in
- Chip-Breaker
- Yes
- Grade
- TTS
- Rake
- Positive
- ISO Number
- CCMT060204
- Cutting Direction
- Neutral
- Style
- CCMT
- Mounting Style
- Taper Screw
- Clearance Angle
- 7 Degrees
- Manufacturer Grade
- TTS
- Included Angle
- 80 Degrees
- Insert Holding Type
- 40 Degrees to 60 Degrees Countersink Hole
- Cutting Application
- Turning
- Material - Machining
- Carbide
- ANSI Code
- CCMT2151
- Measurement System
- Fractional Inch
- Chip-Breaker Style
- On One Side
- Number of Cutting Edges
- 2
- Shape
- Rhombic
- Finish - Machining
- Bright (Uncoated)
- Coolant Fed
- Non-Coolant Through
Dimensions
- Insert Size
- 0.2500"
- Corner Radius
- 1/64 in
- Insert Thickness
- 0.0938"
- Cutting Edge Length
- 6.45mm
- Thickness
- 3/32 in
Description
Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CCMT2151, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.