Shop WIDIA

Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 2031668
  • Zoro # G7678680

product price: 
$
13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2031668
Zoro #
G7678680
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TTR
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060204
Cast Iron (K) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Coating
Uncoated
Non Ferrous (N) Compatibility
No
ANSI Number
CCMT2151
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Material - Machining
Carbide
Clearance Angle
7 Degrees
Number of Cutting Edges
2
ANSI Code
CCMT2151
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Manufacturer Grade
TTR
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Included Angle
80 Degrees
Primary Material Application ISO Code
H, K, N, S
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2151
Corner Radius
1/64 in
Mounting Hole Dia.
0.1100"
Nose Radius
0.016"
Insert Thickness
0.0938"
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CCMT2151, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.