Shop WIDIA

Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 4166326
  • Zoro # G2910813

product price: 
$
7.99
/ea
Sold in multiples of 10 for $79.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166326
Zoro #
G2910813
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN10P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT0602041P
Non Ferrous (N) Compatibility
No
ANSI Number
CCMT21511P
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Coating
Tin
Hardened (H) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
7 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Chip-Breaker Code
1P
Material - Machining
Carbide
Primary Material Application
Steel
Manufacturer Grade
TN10P
ANSI Code
CCMT21511P
Included Angle
80 Degrees
Shape
Rhombic
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Finish - Machining
TiN
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Cutting Application
Turning
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2151
Corner Radius
1/64 in
Insert Thickness
0.0938"
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, TiN, ANSI Code CCMT21511P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.