Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 5623420
  • Zoro # G2817372

product price: 
$
10.29
/ea
Sold in multiples of 5 for $51.45

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623420
Zoro #
G2817372
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT090304MU
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Coating
Tin
Mounting Style
Screw
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
CCMT321MU
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
4
Secondary Material Application
Steel
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
K
ANSI Code
CCMT321MU
Secondary Material Application ISO Code
P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7.5 Degrees
Material - Machining
Carbide
Primary Material Application
Cast Iron
Finish - Machining
TiN
Included Angle
80 Degrees
Chip-Breaker Code
MU
Shape
Rhombic
Manufacturer Grade
WP25CT
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
321
Corner Radius
1/64 in
Mounting Hole Dia.
0.1732"
Insert Thickness
1/8"
Nose Radius
0.016"
Cutting Edge Length
9.67mm
Thickness
1/8 in

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT321MU, Chip-Breaker Style On One Side, Clearance Angle 7.5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.