Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 4166328
  • Zoro # G7678942
product price: 
$
7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166328
Zoro #
G7678942
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT0602041P
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
No. of Edges
2
ANSI Number
CCMT21511P
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
TN20K
Material - Machining
Carbide
Included Angle
80 Degrees
Secondary Material Application
Steel
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Chip-Breaker Code
1P
Measurement System
Fractional Inch
Finish - Machining
TiN
Shape
Rhombic
Cutting Application
Turning
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
ANSI Code
CCMT21511P
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2151
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0938"
Cutting Edge Length
6.45mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, TiN, ANSI Code CCMT21511P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews