Shop WIDIA

POSITIVE INSERT GEO 1P, 2, CCMT, 1

  • Mfr # 6868825
  • Zoro # G505972687

product price: 
$
4.49
/ea
Sold in multiples of 5 for $22.45

Key Features

Insert Style
CCMT
Inscribed Circle
0.25 in
Corner Radius
0.0156 in
Rake
Positive
ISO Number
CCMT0602041P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6868825
Zoro #
G505972687
UPC #
-
Country of Origin
India
Item
POSITIVE INSERT GEO 1P
Insert Style
CCMT
Inscribed Circle
0.25 in
Rake
Positive
ISO Number
CCMT0602041P
Cutting Direction
Neutral
Chip-Breaker Code
1P
Primary Material Application ISO Code
M, P, S
Measurement System
Decimal Inch
Secondary Material Application
Cast Iron, Non-Ferrous
Clearance Angle
7 Degrees
Manufacturer Grade
WU25PT
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Carbide
Number of Cutting Edges
2
Secondary Material Application ISO Code
K, N
ANSI Code
CCMT21511P
Coating Process
PVD
Features
Tough, Ultra-Fine Grain
Material - Machining
Carbide
Shape
Rhomboid
Standards
ANSI, ISO
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Cutting Application
Finishing
Finish - Machining
TiAlN
Insert Holding Type
3-Part Cycl w/40-60 TaperScrew
General Shape
Rhomboid
Included Angle
80 Degrees

Dimensions

Corner Radius
0.0156 in
Depth of Cut
0.0938 in
Thickness
0.0938 in
Through Hole Inside Dia.
0.11 in
Cutting Edge Length
0.2539 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

POSITIVE INSERT GEO 1P, Chip-Breaker Code 1P, Inscribed Circle 0.25 in, TiAlN, ANSI Code CCMT21511P, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.