Shop WIDIA

Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 4166330
  • Zoro # G2910831

product price: 
$
7.49
/ea
Sold in multiples of 5 for $37.45

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166330
Zoro #
G2910831
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT0602041P
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
2
Mounting Style
Screw
ANSI Number
CCMT21511P
Coating
Tin
Stainless (M) Compatibility
Yes
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Measurement System
Fractional Inch
ANSI Code
CCMT21511P
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
K
Number of Cutting Edges
2
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Chip-Breaker Style
On One Side
Manufacturer Grade
TN30M
Shape
Rhombic
Material - Machining
Carbide
Primary Material Application
Steel
Cutting Application
Turning
Chip-Breaker Code
1P
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2151
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Cutting Edge Length
6.45mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, TiN, ANSI Code CCMT21511P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.