Shop WIDIA

Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 5684337
  • Zoro # G2817908

product price: 
$
16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5684337
Zoro #
G2817908
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060204FP
No. of Edges
4
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
Coating
AlTiSiN
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
CCMT2151FP
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Chip-Breaker Style
On One Side
Secondary Material Application
Cast Iron
Cutting Application
Turning
Primary Material Application ISO Code
P
Shape
Rhombic
Measurement System
Fractional Inch
Chip-Breaker Code
FP
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Primary Material Application
Steel
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Secondary Material Application ISO Code
K
Number of Cutting Edges
4
Manufacturer Grade
WS10PT
ANSI Code
CCMT2151FP
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2151
Corner Radius
1/64 in
Insert Thickness
0.0938"
Nose Radius
0.016"
Mounting Hole Dia.
0.1100"
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code CCMT2151FP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.