Shop WIDIA

Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet

  • Mfr # 6208108
  • Zoro # G3875460

product price: 
$
15.99
/ea
Sold in multiples of 5 for $79.95

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6208108
Zoro #
G3875460
UPC #
4056544875624
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WP20TT
Insert Material
Cermet
Rake
Positive
ISO Number
CCMT060204FP
Mounting Style
Taper Screw
Style
CCMT
Coating
Bright (Uncoated)
Cutting Direction
Neutral
ANSI Code
CCMT2151FP
Number of Cutting Edges
4
Manufacturer Grade
WP20TT
Cutting Application
Turning
Shape
Rhombic
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Chip-Breaker Code
FP
Chip-Breaker Style
On One Side
Material - Machining
Cermet
Primary Material Application ISO Code
M, S
Finish - Machining
Bright (Uncoated)
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Included Angle
80 Degrees
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Material
Cermet
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.2500"
Corner Radius
1/64 in
Insert Thickness
0.0938"
Mounting Hole Dia.
0.1100"
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CCMT2151FP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.