Shop WIDIA

Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 4169993
  • Zoro # G7679213

product price: 
$
11.39
/ea
Sold in multiples of 10 for $113.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169993
Zoro #
G7679213
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT120408FP
Super Alloy (S) Compatibility
No
ANSI Number
CCMT432FP
Mounting Style
Screw
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Coating
Tin
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Number of Cutting Edges
4
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiN
Primary Material Application ISO Code
P
Chip-Breaker Code
FP
ANSI Code
CCMT432FP
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Chip-Breaker Style
On One Side
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application
Steel
Shape
Rhombic
Manufacturer Grade
WP15CT
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.217"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/2 in, TiN, ANSI Code CCMT432FP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.