Shop WIDIA

Diamond Turning Insert, Diamond, 2, CCMW, .5, Carbide

  • Mfr # 2031733
  • Zoro # G7678653

product price: 
$
10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
1/4 in
Insert Size
21505
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2031733
Zoro #
G7678653
UPC #
-
Country of Origin
Mexico
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMW060202
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
ANSI Number
CCMW21505
No. of Edges
2
Coating
Uncoated
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Relief Angle
7 Degrees
ANSI Code
CCMW21505
Shape
Rhombic
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Primary Material Application ISO Code
H, K, N, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
THM
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Included Angle
80 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
21505
Corner Radius
0.0080 in
Mounting Hole Dia.
0.110"
Nose Radius
0.008"
Insert Thickness
0.0938"
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CCMW21505, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.