Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 4166253
  • Zoro # G2910481

product price: 
$
10.59
/ea
Sold in multiples of 5 for $52.95

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166253
Zoro #
G2910481
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG1204082P
ANSI Number
CNMG4322P
Coating
AlTiN
Mounting Style
Clamp
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
No. of Edges
8
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Shape
Rhombic
Material - Machining
Carbide
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Chip-Breaker Code
2P
Chip-Breaker Style
On Two Sides
Insert Holding Type
Straight Hole
Number of Cutting Edges
8
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
ANSI Code
CNMG4322P
Finish - Machining
AlTiN
Cutting Application
Turning
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
Primary Material Application
Steel
Manufacturer Grade
TN10U
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 1/2 in, AlTiN, ANSI Code CNMG4322P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.