Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 4, Carbide

  • Mfr # 4173142
  • Zoro # G2816322

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4173142
Zoro #
G2816322
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM35CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120416MR
Hardened (H) Compatibility
No
Coating
Tin
Cutting Direction
Neutral
ANSI Number
SNMG434MR
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
8
Chip-Breaker Code
MR
Cutting Application
Turning
Measurement System
Fractional Inch
Secondary Material Application
Steel
Coating Process
CVD
Number of Cutting Edges
8
Primary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Shape
Square
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P
Finish - Machining
TiN
Manufacturer Grade
WM35CT
Included Angle
90 Degrees
Chip-Breaker Style
Double Sided
ANSI Code
SNMG434MR
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1/16 in
Mounting Hole Dia.
0.203"
Nose Radius
0.063"
Insert Thickness
0.1875"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.