Shop WIDIA

Diamond Turning Insert, Diamond, 2, CPHH, .5

  • Mfr # 2824461
  • Zoro # G3879292

product price: 
$
12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Insert Shape
Diamond
Insert Style
CPHH
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2824461
Zoro #
G3879292
UPC #
4021169379888
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPHH
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CG5
ISO Number
CPHH06T102
Cutting Direction
Neutral
Mounting Style
Taper Screw
Style
CPHH
Finish - Machining
TiN
Manufacturer Grade
CG5
Secondary Material Application
Cast Iron, Stainless Steel
ANSI Code
CPHH21205
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Shape
Rhombic
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
K, M
Included Angle
80 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.2500"
Corner Radius
0.0070 in
Insert Thickness
0.0750"
Thickness
5/64 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, TiN, ANSI Code CPHH21205, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.