Shop WIDIA

Square Turning Insert, Square, 4, SNMA, 2, Carbide

  • Mfr # 4171640
  • Zoro # G7679983

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171640
Zoro #
G7679983
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
WK05CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA120408
ANSI Number
SNMA432
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
No. of Edges
8
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Coating
Tin
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Finish - Machining
TiN
Number of Cutting Edges
8
Cutting Application
Turning
ANSI Code
SNMA432
Manufacturer Grade
WK05CT
Primary Material Application ISO Code
K
Shape
Square
Material - Machining
Carbide
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Coating Process
CVD
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.