Shop WIDIA

Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # 4166631
  • Zoro # G2912399

product price: 
$
10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166631
Zoro #
G2912399
UPC #
-
Country of Origin
Canada
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT0702041P
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
2
Coating
Tin
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
ANSI Number
DCMT21511P
Cutting Application
Turning
ANSI Code
DCMT21511P
Material - Machining
Carbide
Chip-Breaker Code
1P
Primary Material Application
Steel
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Manufacturer Grade
TN30M
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2151
Corner Radius
1/64 in
Insert Thickness
0.0938"
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Thickness
3/32 in
Cutting Edge Length
7.75mm

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, TiN, ANSI Code DCMT21511P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.