Shop WIDIA

Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0625 in, Carbide

  • Mfr # 4171730
  • Zoro # G2814511

product price: 
$
18.89
/ea
Sold in multiples of 10 for $188.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171730
Zoro #
G2814511
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG270616RH
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
TNMG544RH
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
Tin
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
6
Steel (P) Compatibility
Yes
Shape
Triangle
Primary Material Application ISO Code
P
Chip-Breaker Code
RH
Material - Machining
Carbide
Clearance Angle
0 Degrees
ANSI Code
TNMG544RH
Manufacturer Grade
WP35CT
Secondary Material Application ISO Code
M
Included Angle
60 Degrees
Secondary Material Application
Stainless Steel
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Coating Process
CVD
Primary Material Application
Steel
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
0.0625 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.063"
Cutting Edge Length
27.5 mm
Thickness
0.25 in
Through Hole Inside Dia.
0.25 in

Description

Triangle Turning Insert, Chip-Breaker Code RH, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.