Shop WIDIA
See all product information
Create Account
Diamond Turning Insert, Diamond, 2, DCMT, .5, Carbide
- Mfr # 4170299
- Zoro # G2810241
product price:Â
$
8.59
/ea
Sold in multiples of 10 for
$85.90
Key Features
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21505
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4170299
- Zoro #
- G2810241
- UPC #
- -
- Country of Origin
- India
Dimensions
- Insert Size
- 21505
- Corner Radius
- 0.0080 in
- Mounting Hole Dia.
- 0.110"
- Nose Radius
- 0.008"
- Insert Thickness
- 0.0938"
- Cutting Edge Length
- 7.75mm
- Thickness
- 3/32 in
Description
Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/4 in, TiN, ANSI Code DCMT21505FP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.