Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide

  • Mfr # 5623622
  • Zoro # G7680528

product price: 
$
20.59
/ea
Sold in multiples of 5 for $102.95

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623622
Zoro #
G7680528
UPC #
-
Country of Origin
Japan
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TCMT16T308MU
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Mounting Style
Screw
ANSI Number
TCMT3252MU
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Coating
ALOX-SN
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Chip-Breaker Code
MU
Number of Cutting Edges
3
Included Angle
60 Degrees
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Style
On One Side
Coating Process
PVD
Cutting Application
Outside and Inside Diameter Turning
Measurement System
Fractional Inch
Manufacturer Grade
WS10PT
Primary Material Application ISO Code
M, S
Shape
Triangle
ANSI Code
TCMT3252MU
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
0.0312 in
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Thickness
0.1562 in
Through Hole Inside Dia.
0.173 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.