Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide

  • Mfr # 5623616
  • Zoro # G7680519

product price: 
$
11.99
/ea
Sold in multiples of 5 for $59.95

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623616
Zoro #
G7680519
UPC #
-
Country of Origin
Japan
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TCMT16T304MU
ANSI Number
TCMT3251MU
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Coating
Tin
Steel (P) Compatibility
Yes
Mounting Style
Screw
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
3
Clearance Angle
7 Degrees
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Shape
Triangle
Chip-Breaker Code
MU
Finish - Machining
TiN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Secondary Material Application
Steel
Included Angle
60 Degrees
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Manufacturer Grade
WK20CT
ANSI Code
TCMT3251MU
Primary Material Application ISO Code
K
Coating Process
CVD
Cutting Application
Outside and Inside Diameter Turning
Material
Carbide

Dimensions

Insert Size
3251
Corner Radius
0.0156 in
Insert Thickness
0.1563"
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.173 in
Thickness
0.1562 in

Description

Triangle Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.