Shop WIDIA

Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide

  • Mfr # 4168807
  • Zoro # G2807758

product price: 
$
12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168807
Zoro #
G2807758
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110304FP
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
5 Degrees
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
Tin
Hardened (H) Compatibility
No
ANSI Number
VBMT221FP
Super Alloy (S) Compatibility
Yes
Secondary Material Application ISO Code
P, S
Primary Material Application ISO Code
M
Included Angle
35 Degrees
Chip-Breaker Code
FP
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WM25CT
Secondary Material Application
Nickel, Steel, Titanium
Finish - Machining
TiN
Clearance Angle
5 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Primary Material Application
Stainless Steel
ANSI Code
VBMT221FP
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
221
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Cutting Edge Length
11.07mm
Thickness
1/8 in

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/4 in, TiN, ANSI Code VBMT221FP, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.