Shop WIDIA

Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide

  • Mfr # 4166583
  • Zoro # G2911890

product price: 
$
13.35
/ea
Sold in multiples of 5 for $66.75

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166583
Zoro #
G2911890
UPC #
-
Country of Origin
Canada
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT1103081P
Mounting Style
Screw
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
5 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
VBMT2221P
Coating
Tin
No. of Edges
2
Finish - Machining
TiN
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Shape
Rhombic
Manufacturer Grade
TN20P
Secondary Material Application ISO Code
K
Clearance Angle
5 Degrees
ANSI Code
VBMT2221P
Included Angle
35 Degrees
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
1P
Primary Material Application
Steel
Cutting Application
Turning
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
222
Corner Radius
1/32 in
Mounting Hole Dia.
0.110"
Nose Radius
0.031"
Insert Thickness
0.1250"
Cutting Edge Length
11.07mm
Thickness
1/8 in

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, TiN, ANSI Code VBMT2221P, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.