Shop WIDIA

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # 4166601
  • Zoro # G2911811

product price: 
$
14.49
/ea
Sold in multiples of 5 for $72.45

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166601
Zoro #
G2911811
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT1604081P
Non Ferrous (N) Compatibility
No
ANSI Number
VBMT3321P
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
2
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Relief Angle
5 Degrees
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
Tin
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Material - Machining
Carbide
Manufacturer Grade
TN20K
ANSI Code
VBMT3321P
Clearance Angle
5 Degrees
Finish - Machining
TiN
Secondary Material Application
Steel
Chip-Breaker Code
1P
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application ISO Code
K
Cutting Application
Turning
Chip-Breaker Style
On One Side
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
P
Number of Cutting Edges
2
Included Angle
35 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
321
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT3321P, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.