Shop WIDIA

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # 4166600
  • Zoro # G2911960

product price: 
$
14.29
/ea
Sold in multiples of 5 for $71.45

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166600
Zoro #
G2911960
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT1604081P
ANSI Number
VBMT3321P
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Relief Angle
5 Degrees
Mounting Style
Screw
Coating
Tin
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Chip-Breaker Code
1P
Material - Machining
Carbide
Included Angle
35 Degrees
ANSI Code
VBMT3321P
Shape
Rhombic
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Number of Cutting Edges
2
Measurement System
Fractional Inch
Primary Material Application
Steel
Clearance Angle
5 Degrees
Secondary Material Application ISO Code
K
Manufacturer Grade
TN20P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
321
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT3321P, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.