Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCGT, 2, Carbide

  • Mfr # 4164499
  • Zoro # G2909748

product price: 
$
11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4164499
Zoro #
G2909748
UPC #
-
Country of Origin
Bangladesh
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T3081P
Stainless (M) Compatibility
Yes
Mounting Style
Screw
No. of Edges
2
ANSI Number
CCGT32521P
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Coating
AlTiN
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Manufacturer Grade
TN10U
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
1P
ANSI Code
CCGT32521P
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Cutting Application
Turning
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Material - Machining
Carbide
Shape
Rhombic
Secondary Material Application ISO Code
K, N, P
Material
Carbide
Style
CCGT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, AlTiN, ANSI Code CCGT32521P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.