Diamond Turning Insert, Diamond, 3, CCGT, .5, Carbide

  • Mfr # 2022854

  • Zoro # G2908530


product price:  $14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Insert Size
32505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2022854
Zoro #
G2908530
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32505
Corner Radius
.5
Nose Radius
0.008"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Cutting Edge Length
9.67mm
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
HWK15
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T302AL3
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
ANSI Number
CCGT32505AL3
Relief Angle
7 Degrees
Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N)
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Coating
Uncoated
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Shape
Rhombic
Chip-Breaker Style
On One Side
Manufacturer Grade
HWK15
ANSI Code
CCGT32505AL3
Chip-Breaker Code
AL3
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
7 Degrees
Material - Machining
Carbide
Number of Cutting Edges
2
Included Angle
80 Degrees
Primary Material Application ISO Code
N
Cutting Application
Turning
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material
Carbide
Style
CCGT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code AL3, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCGT32505AL3, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.