Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 4168907
  • Zoro # G2808458

product price: 
$
13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168907
Zoro #
G2808458
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT09T304MP
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CCMT3251MP
Mounting Style
Screw
Cutting Direction
Neutral
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
Coating
Tin
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Measurement System
Fractional Inch
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Cast Iron
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
Finish - Machining
TiN
Shape
Rhombic
Clearance Angle
7 Degrees
Material - Machining
Carbide
Manufacturer Grade
WM25CT
ANSI Code
CCMT3251MP
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
K
Cutting Application
Turning
Chip-Breaker Code
MP
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Nose Radius
0.016"
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code MP, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT3251MP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.