Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 1

  • Mfr # 6208257
  • Zoro # G3880029

product price: 
$
10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6208257
Zoro #
G3880029
UPC #
4056544876188
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Rake
Positive
ISO Number
CCMT090304MU
Cutting Direction
Neutral
Style
CCMT
Mounting Style
Taper Screw
Clearance Angle
7.5 Degrees
ANSI Code
CCMT321MU
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Number of Cutting Edges
4
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application
Steel
Finish - Machining
TiN
Secondary Material Application
Cast Iron
Included Angle
80 Degrees
Chip-Breaker Code
MU
Manufacturer Grade
WK20CT
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Corner Radius
1/64 in
Insert Thickness
0.1252"
Thickness
1/8 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT321MU, Chip-Breaker Style On One Side, Clearance Angle 7.5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.