Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 5623421
  • Zoro # G7680187

product price: 
$
10.15
/ea
Sold in multiples of 5 for $50.75

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623421
Zoro #
G7680187
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT090304MU
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
CCMT321MU
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
Tin
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
4
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Material - Machining
Carbide
Primary Material Application ISO Code
M
Finish - Machining
TiN
Shape
Rhombic
Chip-Breaker Code
MU
Secondary Material Application
Nickel, Steel, Titanium
Secondary Material Application ISO Code
P, S
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
ANSI Code
CCMT321MU
Manufacturer Grade
WM25CT
Primary Material Application
Stainless Steel
Cutting Application
Turning
Number of Cutting Edges
4
Clearance Angle
7.5 Degrees
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
321
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
1/8"
Mounting Hole Dia.
0.1732"
Thickness
1/8 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT321MU, Chip-Breaker Style On One Side, Clearance Angle 7.5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.