Shop WIDIA

Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # 4171660
  • Zoro # G3877594

product price: 
$
9.19
/ea
Sold in multiples of 5 for $45.95

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171660
Zoro #
G3877594
UPC #
4021169583261
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK05CT
Insert Material
Carbide
Rake
Negative
ISO Number
DNMG110404ML
Coating
TiN
Mounting Style
Cylindrical Fixing Hole
Cutting Direction
Neutral
Style
DNMG
Measurement System
Fractional Inch
Manufacturer Grade
WK05CT
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
ANSI Code
DNMG331ML
Number of Cutting Edges
4
Cutting Application
Turning
Insert Holding Type
Straight Hole
Shape
Rhombic
Primary Material Application ISO Code
P
Material - Machining
Carbide
Finish - Machining
TiN
Included Angle
55 Degrees
Chip-Breaker Style
On Two Sides
Chip-Breaker Code
ML
Primary Material Application
Steel
Secondary Material Application ISO Code
K
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Corner Radius
1/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.1500"
Cutting Edge Length
11.63mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code ML, Inscribed Circle 3/8 in, TiN, ANSI Code DNMG331ML, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.