Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 4166345
  • Zoro # G2910822

product price: 
$
8.49
/ea
Sold in multiples of 5 for $42.45

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166345
Zoro #
G2910822
UPC #
-
Country of Origin
China
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T3041P
No. of Edges
2
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Coating
Tin
ANSI Number
CCMT32511P
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Manufacturer Grade
TN30M
Number of Cutting Edges
2
Measurement System
Fractional Inch
ANSI Code
CCMT32511P
Chip-Breaker Code
1P
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K
Cutting Application
Turning
Clearance Angle
7 Degrees
Primary Material Application
Steel
Material - Machining
Carbide
Shape
Rhombic
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Insert Thickness
0.1563"
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT32511P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.