Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 4168782
  • Zoro # G2808062

product price: 
$
9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168782
Zoro #
G2808062
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T304FP
Cast Iron (K) Compatibility
No
No. of Edges
4
Non Ferrous (N) Compatibility
No
Coating
Tin
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
ANSI Number
CCMT3251FP
Mounting Style
Screw
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Application
Turning
Shape
Rhombic
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Chip-Breaker Code
FP
Primary Material Application
Cast Iron
Finish - Machining
TiN
Secondary Material Application ISO Code
P
Chip-Breaker Style
On One Side
ANSI Code
CCMT3251FP
Manufacturer Grade
WM25CT
Number of Cutting Edges
4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Secondary Material Application
Steel
Measurement System
Fractional Inch
Material - Machining
Carbide
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Nose Radius
0.016"
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT3251FP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.