Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 4170238
  • Zoro # G7679301

product price: 
$
9.95
/ea
Sold in multiples of 10 for $99.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170238
Zoro #
G7679301
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT09T304MP
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
ANSI Number
CCMT3251MP
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
Tin
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Cutting Application
Turning
Secondary Material Application ISO Code
K
Chip-Breaker Code
MP
ANSI Code
CCMT3251MP
Manufacturer Grade
WK20CT
Number of Cutting Edges
4
Measurement System
Fractional Inch
Finish - Machining
TiN
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Shape
Rhombic
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code MP, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT3251MP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.