Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 5623426
  • Zoro # G2817427

product price: 
$
19.25
/ea
Sold in multiples of 5 for $96.25

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623426
Zoro #
G2817427
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT09T304MU
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
Coating
ALOX-SN
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
CCMT3251MU
Cutting Direction
Neutral
No. of Edges
2
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
P
Manufacturer Grade
WS25PT
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Primary Material Application
Cast Iron
Material - Machining
Carbide
Number of Cutting Edges
2
Chip-Breaker Code
MU
ANSI Code
CCMT3251MU
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Secondary Material Application
Steel
Included Angle
80 Degrees
Cutting Application
Turning
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Mounting Hole Dia.
0.1732"
Nose Radius
0.016"
Insert Thickness
5/32"
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, ANSI Code CCMT3251MU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.