Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 4168783
  • Zoro # G2808029

product price: 
$
9.69
/ea
Sold in multiples of 10 for $96.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168783
Zoro #
G2808029
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T308FP
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
Tin
For Use With
Toolholders, Boring Bars
No. of Edges
4
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
ANSI Number
CCMT3252FP
Primary Material Application
Stainless Steel
Shape
Rhombic
Manufacturer Grade
WM25CT
Chip-Breaker Code
FP
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Cutting Application
Turning
Material - Machining
Carbide
Included Angle
80 Degrees
Primary Material Application ISO Code
M
Secondary Material Application
Steel
Number of Cutting Edges
4
ANSI Code
CCMT3252FP
Secondary Material Application ISO Code
P
Clearance Angle
7 Degrees
Finish - Machining
TiN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT3252FP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.