Shop WIDIA

Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 4168910
  • Zoro # G2808263

product price: 
$
11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168910
Zoro #
G2808263
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT120408MP
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Tin
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
CCMT432MP
No. of Edges
4
Shape
Rhombic
Primary Material Application ISO Code
K
Included Angle
80 Degrees
Chip-Breaker Style
On One Side
Chip-Breaker Code
MP
Cutting Application
Turning
Primary Material Application
Cast Iron
Number of Cutting Edges
4
Manufacturer Grade
WM25CT
Clearance Angle
7 Degrees
ANSI Code
CCMT432MP
Finish - Machining
TiN
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Measurement System
Fractional Inch
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.217"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code MP, Inscribed Circle 1/2 in, TiN, ANSI Code CCMT432MP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.