Shop WIDIA

Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # 4168780
  • Zoro # G2912633

product price: 
$
8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
2152
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168780
Zoro #
G2912633
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060208FP
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Hardened (H) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Coating
Tin
Cast Iron (K) Compatibility
No
ANSI Number
CCMT2152FP
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Primary Material Application ISO Code
M
Chip-Breaker Style
On One Side
Secondary Material Application
Nickel, Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Shape
Rhombic
Primary Material Application
Stainless Steel
Manufacturer Grade
WM25CT
Secondary Material Application ISO Code
P, S
Included Angle
80 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Cutting Application
Turning
Number of Cutting Edges
2
Chip-Breaker Code
FP
Clearance Angle
7 Degrees
ANSI Code
CCMT2152FP
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2152
Corner Radius
1/32 in
Insert Thickness
0.0938"
Nose Radius
0.031"
Mounting Hole Dia.
0.110"
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/4 in, TiN, ANSI Code CCMT2152FP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.