Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 5623439
  • Zoro # G7680150

product price: 
$
10.29
/ea
Sold in multiples of 5 for $51.45

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623439
Zoro #
G7680150
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT09T308MU
Super Alloy (S) Compatibility
No
ANSI Number
CCMT3252MU
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
Tin
No. of Edges
2
Number of Cutting Edges
2
ANSI Code
CCMT3252MU
Shape
Rhombic
Chip-Breaker Style
On One Side
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WP35CT
Clearance Angle
7 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Chip-Breaker Code
MU
Material - Machining
Carbide
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
M, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Finish - Machining
TiN
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Insert Thickness
5/32"
Nose Radius
0.031"
Mounting Hole Dia.
0.1732"
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT3252MU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.