Shop WIDIA

Square Turning Insert, Square, 4, SPU4, 2, Carbide

  • Mfr # 4170857
  • Zoro # G2811650

product price: 
$
19.29
/ea
Sold in multiples of 10 for $192.90

Key Features

Insert Shape
Square
Insert Style
SPU4
Inscribed Circle
1/2 in
Insert Size
422
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170857
Zoro #
G2811650
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPU4
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SPUN120308
Coating
Tin
ANSI Number
SPU422
Mounting Style
Clamp
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Finish - Machining
TiN
Number of Cutting Edges
4
Primary Material Application
Steel
Clearance Angle
11 Degrees
Manufacturer Grade
WP15CT
Insert Holding Type
No Screw Hole
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Coating Process
CVD
Shape
Square
ANSI Code
SPU422
Material - Machining
Carbide
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
422
Corner Radius
1/32 in
Insert Thickness
0.1250"
Nose Radius
0.031"
Cutting Edge Length
12.70mm
Thickness
1/8 in

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.